G-9 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GG9-28

  • Zoro # G7920471


product price: $40.95
/ea
Sold in multiples of 3 for $122.85

Key Features

Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG9-28
Zoro #
G7920471
UPC #
193005924973
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Beige
Material
Garolite G-9
Shape
Sheet
Backing Type
Plain
Clarity
Opaque
Hardness
Rockwell M110
Thickness Tolerance
(-0.0075" - +0.0075")
Temperature Range
280 Degrees F
Water Absorption
0.005
Impact Strength Rating
Excellent
Tensile Strength
39,000 psi
Tensile Strength Rating
Excellent
Grade
Standard
Friction Coefficient
Not Rated
Standards
UL 94 V0
Water Absorption Rating
Poor
Impact Strength
12.5 ft. lbs / in.
Friction Rating
Not Rated
Density
0.067 lbs / cu. in.

Description

G-9 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.