G-9 Garolite Sheet - 1/32" Thick x 24" Wide x 24" Long

  • Mfr # BULK-CS-GG9-14

  • Zoro # G7923420


product price: $42.19
/ea
Sold in multiples of 3 for $126.57

Key Features

Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG9-14
Zoro #
G7923420
UPC #
193005924928
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
1/32"

Details

Color
Beige
Material
Garolite G-9
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Water Absorption
0.005
Impact Strength
12.5 ft. lbs / in.
Tensile Strength Rating
Excellent
Clarity
Opaque
Friction Coefficient
Not Rated
Density
0.067 lbs / cu. in.
Temperature Range
280 Degrees F
Tensile Strength
39,000 psi
Thickness Tolerance
(-0.0065" - +0.0065")
Hardness
Rockwell M110
Friction Rating
Not Rated
Water Absorption Rating
Poor
Standards
UL 94 V0
Grade
Standard

Description

G-9 Garolite Sheet - 1/32" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.