
Grade 2, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5 in L
Mfr # BULK-BOLT-3513
Zoro # G409937232
product price:Â $58.99
/ea
Sold in multiples of 15 for $884.85
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Head Width
1-7/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-3513
Zoro #
G409937232
UPC #
197666818756
Country of Origin
China
Dimensions
Thread Size
1-1/4"-7
Fastener Length
5 in
Head Width
1-7/8 in
Head Height
25/32"
Min. Thread Length
2.75 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
60,000 psi
Description
Hex Cap Screw, Hex Head, Zinc Plated Grade 2 Steel, Partially Threaded, 1-1/4-7 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.