
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L
Mfr # BULK-BOLT-3449
Zoro # G109936870
product price:Â $15.75
/ea
Sold in multiples of 45 for $708.75
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-3449
Zoro #
G109936870
UPC #
197666818114
Country of Origin
Canada
Dimensions
Thread Size
1"-8
Fastener Length
2-1/2 in
Head Width
1-1/2 in
Min. Thread Length
2.25 in
Head Height
39/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
120,000 psi
Description
Hex Cap Screw, Hex Head, Zinc Plated Grade 5 Steel, Partially Threaded, 1-8 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.