Grade 5, 1/2"-13 Hex Head Cap Screw, Cadmium Plated Steel, 2 in L
- Mfr # BULK-BOLT-2896
- Zoro # G109921661
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
47/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2896
- Zoro #
- G109921661
- UPC #
- 197666051115
- Country of Origin
- Canada
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Cadmium Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 120,000 psi
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Dimensional Standards
- MS90725
- Material Quality Standards
- DFAR COMPLIANT
- Head Type
- Standard
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2 in
- Head Width
- 47/64 in
- Drive Size
- 0.750 in
- Min. Thread Length
- 1 1/4 in
- Head Height
- 19/64 in
- Minimum Thread Length
- 1 1/4 in
- Screw Size
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 19/64 in, Head Width 47/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.