Grade 5, 1/2"-13 Hex Head Cap Screw, Cadmium Plated Steel, 4 in L

  • Mfr # BULK-BOLT-2901

  • Zoro # G209921684


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
47/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2901
Zoro #
G209921684
UPC #
197666051146
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Head Width
47/64 in
Min. Thread Length
1 1/4 in
Drive Size
0.750 in
Head Height
19/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 19/64 in, Head Width 47/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.