Grade 5, 3/8"-16 Hex Head Cap Screw, Cadmium Plated Steel, 4 in L

  • Mfr # BULK-BOLT-2870

  • Zoro # G809921596


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
35/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2870
Zoro #
G809921596
UPC #
197666051085
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in
Head Width
35/64 in
Drive Size
0.5625 in
Min. Thread Length
1 in
Head Height
7/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Dimensional Standards
MS90725-74

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 7/32 in, Head Width 35/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.