Shop USA INDUSTRIALS

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-7/8 in L, 50 PK

  • Mfr # ZBOLT-3084

  • Zoro # G909955569


product price:  $138.99
/pk 50, $2.78/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-3084
Zoro #
G909955569
UPC #
197666814468
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-7/8 in
Head Width
9/16 in
Drive Size
0.5625 in
Head Height
15/64 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Screw Size
3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Material Quality Standards
SAE J429
Tensile Strength
120,000 psi
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Standard

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 7/8 in, Head Type Standard, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products