Grade 5, 5/16"-18 Hex Head Cap Screw, Cadmium Plated Steel, 2-1/2 in L

  • Mfr # BULK-BOLT-2855

  • Zoro # G409921606


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
31/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2855
Zoro #
G409921606
UPC #
197666051030
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/2 in
Head Width
31/64 in
Drive Size
0.500 in
Head Height
3/16 in
Min. Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse
Dimensional Standards
MS90725-42

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 3/16 in, Head Width 31/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.