Shop USA INDUSTRIALS

Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-7/8 in L, 100 PK

  • Mfr # ZBOLT-3018

  • Zoro # G909955484


product price:  $185.99
/pk 100, $1.86/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-3018
Zoro #
G909955484
UPC #
197666813812
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1-7/8 in
Head Width
1/2 in
Drive Size
0.500 in
Min. Thread Length
7/8 in
Head Height
13/64 in
Screw Size
5/16 in
Minimum Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Material Quality Standards
SAE J429
Dimensional Standards
ASME B18.2.1
Tensile Strength
120,000 psi
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Type
Hex Head Cap Screw
Head Type
Standard
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 7/8 in, Head Type Standard, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.