Shop USA INDUSTRIALS
See all product information
Create Account
Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L
- Mfr # BULK-BOLT-4088
- Zoro # G509936098
product price:Â
$
60.75
/ea
Sold in multiples of 20 for
$1,215.00
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-12
Head Width
1-7/8 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4088
- Zoro #
- G509936098
- UPC #
- 197666037782
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1, SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- UNF
- Tensile Strength
- 150,000 psi
Dimensions
- Thread Size
- 1-1/4"-12
- Fastener Length
- 3-1/2 in
- Head Width
- 1-7/8 in
- Head Height
- 25/32"
- Min. Thread Length
- 2.75 in
Description
Hex Cap Screw, Hex Head, Yellow Zinc Grade 8 Steel, Partially Threaded, 1-1/4-12 x 3-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.