Shop USA INDUSTRIALS

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 25 PK

  • Mfr # ZBOLT-3829

  • Zoro # G009955971


product price:  $79.59
/pk 25, $3.18/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1-1/8 in
Head Width
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-3829
Zoro #
G009955971
UPC #
197666821916
Country of Origin
Canada

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/8 in
Head Width
3/4 in
Drive Size
0.750 in
Head Height
5/16 in
Minimum Thread Length
1 1/8 in
Screw Size
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Quality Standards
SAE J429
Drive Type
External Hex
Head Type
Standard

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/8 in, Head Type Standard, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products