Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L

  • Mfr # BULK-BOLT-4389
  • Zoro # G409921477
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
47/64 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4389
Zoro #
G409921477
UPC #
197666050934
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Head Width
47/64 in
Drive Size
0.750 in
Min. Thread Length
1 1/4 in
Head Height
19/64 in
Screw Size
1/2 in
Minimum Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Coarse
Dimensional Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Type
Hex Head Cap Screw
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Head Type
Standard
Manufacturer Location
Made in USA*
Drive Type
External Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 19/64 in, Head Width 47/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.