Grade 8, 3/8"-16 Hex Head Tap Bolt, Zinc Yellow Steel, 6-1/2 in L

  • Mfr # BULK-BOLT-1814

  • Zoro # G909938616


product price:  $9.05
/ea
Sold in multiples of 150 for $1,357.50

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1814
Zoro #
G909938616
UPC #
197666646830
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
6-1/2 in
Head Width
9/16 in
Head Height
1/4"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
150,000 psi
Thread Type
UNC

Description

Tap Bolt, Hex Head, Yellow Zinc Grade 8 Steel, 3/8-16 x 6-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.