Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK
- Mfr # ZBOLT-3774
- Zoro # G109955932
product price:Â
$
41.19
/pk of 25, $1.65/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-3774
- Zoro #
- G109955932
- UPC #
- 197666821367
- Country of Origin
- Canada
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Type
- Fine
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Head Type
- Standard
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-24
- Fastener Length
- 2 in
- Head Width
- 9/16 in
- Drive Size
- 0.5625 in
- Head Height
- 15/64 in
- Min. Thread Length
- 1 in
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.