Grade 8, 5/16"-18 Flange Bolts, Black Oxide Steel, 4 in L, 10 PK

  • Mfr # ZBOLT-1287

  • Zoro # G209955672


product price:  $40.79
/pk 10, $4.08/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-1287
Zoro #
G209955672
UPC #
197666486603
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
4 in
Head Width
1/2 in
Drive Size
1/2 in
Head Height
5/16 in
Minimum Thread Length
7/8 in
Flange Diameter
11/16 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Flange Bolt
Head Style
Flange Hex
Thread Type
Coarse
Type
Flange Bolts
Tensile Strength
150,000 psi
Dimensional Standards
IFI-111
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Flange Bolts, Dimensional Standards IFI-111, Drive Hex, Drive Size 1/2 in, Fastener Length 4 in, Finish Black Oxide, Flange Diameter 11/16 in, Flange Type Standard, Head Height 5/16 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 7/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/16 In.-18, Thread Style Partially Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products