Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L

  • Mfr # BULK-BOLT-4415

  • Zoro # G909921472


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
2 in
Head Width
59/64 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4415
Zoro #
G909921472
UPC #
197666050958
Country of Origin
Canada

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Head Width
59/64 in
Drive Size
0.9375 in
Head Height
3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A354 Grade BD, ASTM B633, DFAR Compliant, MS90728
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Coarse
Dimensional Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 3/8 in, Head Width 59/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.