Grade B7, 1/2"-13 Heavy Hex Bolt, Plain Steel, 3 1/2 in L, 10 PK
- Mfr # ZBOLT-1406
- Zoro # G509955884
product price:Â
$
73.79
/pk of 10, $7.38/ea
Key Features
Grade B7 Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-1406
- Zoro #
- G509955884
- UPC #
- 197666487792
- Country of Origin
- China
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Heavy Hex Bolt
- Pack Size
- Small
- Tensile Strength
- 125,000 psi
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Thread Type
- Coarse
- Type
- Structural Bolt
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Standard
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3 1/2 in
- Head Width
- 7/8 in
- Overall Length
- 3 1/2 in
- Head Height
- 11/32 in
- Minimum Thread Length
- 1 1/4 in
- Grip Size
- 2 1/4 in
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.