
Grade B7, 7/8"-9 Hex Head Cap Screw, Plain Steel, 3-1/2 in L
Mfr # BULK-BOLT-1420
Zoro # G509938016
product price: $19.19
/ea
Sold in multiples of 50 for $959.50
Key Features
External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Head Width
1-7/16 in
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1420
Zoro #
G509938016
UPC #
197666487938
Country of Origin
China
Dimensions
Thread Size
7/8"-9
Fastener Length
3-1/2 in
Head Width
1-7/16 in
Head Height
37/64"
Min. Thread Length
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A193
Item
Hex Head Cap Screw
Tensile Strength
125,000 psi
Thread Type
UNC
Description
Heavy Hex Bolt, Hex Head, Grade B7 Steel, 7/8-9 x 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.