Grade B8, 1/2"-13 Heavy Hex Bolt, Plain Stainless Steel, 1 1/2 in L, 10 PK

  • Mfr # ZBOLT-5016

  • Zoro # G709955875


product price:  $34.65
/pk 10, $3.47/ea

Key Features

Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-5016
Zoro #
G709955875
UPC #
197666055861
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1 1/2 in
Head Width
7/8 in
Overall Length
1 1/2 in
Head Height
5/16 in
Grip Size
1/4 in
Minimum Thread Length
1 1/4 in

Details

System of Measurement
Inch
Material Grade/Class
Grade B8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Heavy Hex Bolt
Includes Nut
No
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A193
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Pack Size
Small
Dimensional Standards
ASME B18.2.1
Type
Structural Bolt

Description

System of Measurement Inch, Heavy Hex Bolt, Fastener Length 1 1/2 in, Head Height 5/16 in, Head Width 7/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.