Grade B8, 3/8"-16 Heavy Hex Bolt, Plain Stainless Steel, 1 3/4 in L, 10 PK
Mfr # ZBOLT-5044
Zoro # G809955751
product price:Â $28.29
/pk 10, $2.83/eaKey Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
11/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-5044
Zoro #
G809955751
UPC #
197666055779
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 3/4 in
Head Width
11/16 in
Minimum Thread Length
1 in
Head Height
15/64 in
Overall Length
1 3/4 in
Grip Size
3/4 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Hex Bolt
Pack Size
Small
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Type
Structural Bolt
Thread Type
Coarse
Tensile Strength
75,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A193
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 11/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.