Grade B8, 5/8"-11 Heavy Hex Bolt, Plain Stainless Steel, 2 in L, 5 PK
Mfr # ZBOLT-5057
Zoro # G409955953
product price:Â $38.35
/pk 5, $7.67/eaKey Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-5057
Zoro #
G409955953
UPC #
197666055403
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
2 in
Head Width
1 1/16 in
Overall Length
2 in
Minimum Thread Length
1 1/2 in
Head Height
25/64 in
Grip Size
1/2 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Hex Bolt
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A193
Type
Structural Bolt
Pack Size
Small
Tensile Strength
75,000 psi
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 2 in, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.