Grade B8, 5/8"-11 Heavy Hex Bolt, Plain Stainless Steel, 3 1/2 in L, 5 PK
- Mfr # ZBOLT-5058
- Zoro # G309955510
product price:Â
$
60.29
/pk of 5, $12.06/ea
Key Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5058
- Zoro #
- G309955510
- UPC #
- 197666055465
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material Grade/Class
- Grade B8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Heavy Hex Bolt
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- Thread Type
- Coarse
- Tensile Strength
- 75,000 psi
- Type
- Structural Bolt
- Pack Size
- Small
- Manufacturer Location
- Globally Sourced
- Head Type
- Standard
- Drive Type
- External Hex
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3 1/2 in
- Head Width
- 1 1/16 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Grip Size
- 2 in
- Overall Length
- 3 1/2 in
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.