Shop USA INDUSTRIALS
See all product information
Create Account
Grade B8, 5/8"-11 Heavy Hex Bolt, Plain Stainless Steel, 3 in L, 5 PK
- Mfr # ZBOLT-5061
- Zoro # G209955559
product price:Â
$
53.49
/pk of 5, $10.70/ea
Key Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5061
- Zoro #
- G209955559
- UPC #
- 197666055441
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material Grade/Class
- Grade B8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Heavy Hex Bolt
- Tensile Strength
- 75,000 psi
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Type
- Structural Bolt
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Pack Size
- Small
- Head Type
- Standard
- Thread Direction
- Right Hand
- Drive Type
- External Hex
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3 in
- Head Width
- 1 1/16 in
- Grip Size
- 1 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Overall Length
- 3 in
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 3 in, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.