Grade B8, 7/8"-9 Heavy Structural Bolts, Plain Stainless Steel, 3 1/2 in L
Mfr # BULK-BOLT-5067
Zoro # G209921509
product price: $35.15
/eaKey Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
1 7/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-5067
Zoro #
G209921509
UPC #
197666055687
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Fastener Length
3 1/2 in
Head Width
1 7/16 in
Head Height
35/64 in
Overall Length
3 1/2 in
Minimum Thread Length
2 in
Grip Size
1 1/2 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Structural Bolts
Thread Type
Coarse
Tensile Strength
75,000 psi
Pack Size
Small
Manufacturer Location
Globally Sourced
Type
Structural Bolt
Material Quality Standards
ASTM A193
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Description
System of Measurement Inch, Heavy Structural Bolts, Fastener Length 3 1/2 in, Head Height 35/64 in, Head Width 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.