Grade B8M, 1/2"-13 Heavy Hex Bolt, Plain Stainless Steel, 2 in L, 5 PK
- Mfr # ZBOLT-5083
- Zoro # G309977918
product price:Â
$
37.79
/pk of 5, $7.56/ea
Key Features
Grade B8M Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5083
- Zoro #
- G309977918
- UPC #
- 197666056110
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material Grade/Class
- Grade B8M
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Heavy Hex Bolt
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Type
- Coarse
- Type
- Structural Bolt
- Pack Size
- Small
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A193
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Head Type
- Standard
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2 in
- Head Width
- 7/8 in
- Overall Length
- 2 in
- Grip Size
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 2 in, Head Height 5/16 in, Head Width 7/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.