Grade B8M, 1/2"-13 Heavy Hex Bolt, Plain Stainless Steel, 3 in L, 5 PK
Mfr # ZBOLT-5085
Zoro # G509955822
product price:Â $44.19
/pk 5, $8.84/eaKey Features
Grade B8M Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-5085
Zoro #
G509955822
UPC #
197666056134
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
3 in
Head Width
7/8 in
Overall Length
3 in
Minimum Thread Length
1 1/4 in
Grip Size
1 3/4 in
Head Height
5/16 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8M
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Hex Bolt
Material Quality Standards
ASTM A193
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Pack Size
Small
Type
Structural Bolt
Tensile Strength
75,000 psi
Includes Nut
No
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 3 in, Head Height 5/16 in, Head Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.