Grade B8M, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 4 in L
Mfr # BULK-BOLT-5098
Zoro # G709921504
product price:Â $32.98
/eaKey Features
Grade B8M Material Grade/Class
System of Measurement
Inch
Head Width
1 1/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-5098
Zoro #
G709921504
UPC #
197666056233
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Fastener Length
4 in
Head Width
1 1/4 in
Head Height
15/32 in
Overall Length
4 in
Grip Size
2 1/4 in
Minimum Thread Length
1 3/4 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8M
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Structural Bolts
Thread Type
Coarse
Tensile Strength
75,000 psi
Type
Structural Bolt
Material Quality Standards
ASTM A193
Includes Nut
No
Manufacturer Location
Globally Sourced
Pack Size
Small
Dimensional Standards
ASME B18.2.1
Description
System of Measurement Inch, Heavy Structural Bolts, Fastener Length 4 in, Head Height 15/32 in, Head Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.