Grade B8M, 3/8"-16 Heavy Hex Bolt, Plain Stainless Steel, 1 3/4 in L, 5 PK
Mfr # ZBOLT-5102
Zoro # G209977919
product price:Â $18.29
/pk 5, $3.66/eaKey Features
Grade B8M Material Grade/Class
System of Measurement
Inch
Head Width
11/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-5102
Zoro #
G209977919
UPC #
197666056257
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 3/4 in
Head Width
11/16 in
Minimum Thread Length
1 in
Grip Size
3/4 in
Overall Length
1 3/4 in
Head Height
15/64 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8M
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Hex Bolt
Type
Structural Bolt
Manufacturer Location
Globally Sourced
Includes Nut
No
Material Quality Standards
ASTM A193
Tensile Strength
75,000 psi
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Pack Size
Small
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 11/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.