Grade B8M, 5/8"-11 Heavy Hex Bolt, Plain Stainless Steel, 2 1/2 in L, 5 PK

  • Mfr # ZBOLT-5112

  • Zoro # G509955990


product price:  $63.29
/pk 5, $12.66/ea

Key Features

Grade B8M Material Grade/Class
System of Measurement
Inch
Head Width
1 1/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-5112
Zoro #
G509955990
UPC #
197666056356
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 1/2 in
Head Width
1 1/16 in
Grip Size
1 in
Minimum Thread Length
1 1/2 in
Overall Length
2 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Material Grade/Class
Grade B8M
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Heavy Hex Bolt
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Pack Size
Small
Includes Nut
No
Tensile Strength
75,000 psi
Type
Structural Bolt
Material Quality Standards
ASTM A193

Description

System of Measurement Inch, Heavy Hex Bolt, Fastener Length 2 1/2 in, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products