Grade B8M, 7/8"-9 Heavy Structural Bolts, Plain Stainless Steel, 6 in L
- Mfr # BULK-BOLT-5128
- Zoro # G409921507
product price:Â
$
70.89
/ea
Key Features
Grade B8M Material Grade/Class
System of Measurement
Inch
Head Width
1 7/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-5128
- Zoro #
- G409921507
- UPC #
- 197666056011
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material Grade/Class
- Grade B8M
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Heavy Structural Bolts
- Thread Type
- Coarse
- Tensile Strength
- 75,000 psi
- Type
- Structural Bolt
- Includes Nut
- No
- Pack Size
- Small
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Head Type
- Standard
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 6 in
- Head Width
- 1 7/16 in
- Head Height
- 35/64 in
- Overall Length
- 6 in
- Grip Size
- 4 in
- Minimum Thread Length
- 2 in
Description
Heavy Structural Bolts, System of Measurement Inch, Fastener Length 6 in, Head Height 35/64 in, Head Width 1 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.