
Grade BD, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L
Mfr # BULK-BOLT-4393
Zoro # G509936180
product price:Â $5.15
/ea
Sold in multiples of 100 for $515.00
Key Features
External Hex Drive
Grade BD Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-4393
Zoro #
G509936180
UPC #
197666040812
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade BD
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A354 Grade BD, ASTM B633, MS90728, ASME B18.2.1BH, MIL-HDBK-57, DFAR Compliant
Item
Hex Head Cap Screw
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, Yellow Zinc Grade BD Steel, Partially Threaded, 1/2-13 x 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.