Grade BD, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L
- Mfr # BULK-BOLT-4274
- Zoro # G509936586
product price:Â
$
0.72
/ea
Sold in multiples of 800 for
$576.00
Key Features
External Hex Drive
Grade BD Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-4274
- Zoro #
- G509936586
- UPC #
- 197666039632
- Country of Origin
- Canada
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade BD
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM A354 Grade BD, ASTM B633, MS90727, ASME B18.2.1BH, MIL-HDBK-57, DFAR Compliant
- Item
- Hex Head Cap Screw
- Thread Type
- UNF
Description
Hex Cap Screw, Hex Head, Yellow Zinc Grade BD Steel, Partially Threaded, 1/4-28 x 1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.