Grade F1 Felt Strip No Adh, 1/4" Thick x 1" Wide x 10 Ft. L
- Mfr # BULK-FS-F1-38
- Zoro # G2425764
product price:Â
$
30.19
/ea
Sold in multiples of 4 for
$120.76
Key Features
Grade
F1
Length
10 ft
Material
Felt
Backing Type
Non-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FS-F1-38
- Zoro #
- G2425764
- UPC #
- 193005350888
- Country of Origin
- China
Dimensions
- Thickness
- 1/4 in
- Length
- 10 ft
- Width
- 1 in
Details
- Item
- Felt Sheet
- Grade
- F1
- Material
- Felt
- Backing Type
- Non-Adhesive
Description
Grade F1 Felt Strip,No Adh,1/4 In. Thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.