Shop USA INDUSTRIALS
See all product information
Create Account
Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 36" L
- Mfr # BULK-FS-F3-20
- Zoro # G2426245
product price:Â
$
53.59
/ea
Sold in multiples of 3 for
$160.77
Key Features
Grade
F3
Length
3 ft
Material
Felt
Backing Type
Non-Adhesive
Width
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FS-F3-20
- Zoro #
- G2426245
- UPC #
- 193005023881
- Country of Origin
- China
- Item
- Felt Sheet
- Grade
- F3
- Material
- Felt
- Backing Type
- Non-Adhesive
Dimensions
- Thickness
- 1/8 in
- Length
- 3 ft
- Width
- 1 ft
Description
Grade F3 Felt Sheet,No Adh,1/8 In. Thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.