Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-216
- Zoro # G622387784
product price:Â
$
82.79
/ea
Key Features
Minimum Temperature
-40 Degrees F
Backing Type
Plain
Number of Adhesive Sides
0
Standards
MVSS 302
Density
2 lb/cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-216
- Zoro #
- G622387784
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 48 in
- Thickness
- 1/2 in
Details
- Minimum Temperature
- -40 Degrees F
- Backing Type
- Plain
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Number of Adhesive Sides
- 0
- Standards
- MVSS 302
- Density
- 2 lb/cu ft
- Firmness @ 25% Deflection
- 9 psi
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Texture
- Cross-Link
- Maximum Temperature
- 225 Degrees F
- Grade
- Standard
- Cell Type
- Closed Cell
- Color
- Gray
- Material
- Polyethylene
- Compression Set
- 20 %
- Shape
- Sheet
- Tensile Strength
- 40 psi
- Shell Material
- Polyethylene
- Wire Color
- Gray
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 9 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.