Shop USA INDUSTRIALS
See all product information
Create Account
Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-217
- Zoro # G222387900
product price:Â
$
43.79
/ea
Key Features
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Color
Gray
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-217
- Zoro #
- G222387900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1/2 in
- Length
- 48 in
- Width
- 24 in
Details
- Minimum Temperature
- -40 Degrees F
- Number of Adhesive Sides
- 0
- Color
- Gray
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Shape
- Sheet
- Standards
- MVSS 302
- Grade
- Standard
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Compression Set
- 20 %
- Maximum Temperature
- 225 Degrees F
- Material
- Polyethylene
- Density
- 2 lb/cu ft
- Cell Type
- Closed Cell
- Tensile Strength
- 40 psi
- Texture
- Cross-Link
- Backing Type
- Plain
- Firmness @ 25% Deflection
- 9 psi
- Shell Material
- Polyethylene
- Wire Color
- Gray
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 9 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.