Shop USA INDUSTRIALS
See all product information
Create Account
Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-246
- Zoro # G722387882
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Standards
MVSS 302
Texture
Cross-Link
Compression Set
20 %
Backing Type
Plain
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-246
- Zoro #
- G722387882
- UPC #
- -
- Country of Origin
- China
- Standards
- MVSS 302
- Texture
- Cross-Link
- Compression Set
- 20 %
- Backing Type
- Plain
- Grade
- Standard
- Minimum Temperature
- -40 Degrees F
- Color
- Gray
- Cell Type
- Closed Cell
- Tensile Strength
- 40 psi
- Shape
- Sheet
- Density
- 2 lb/cu ft
- Maximum Temperature
- 225 Degrees F
- Material
- Polyethylene
- Firmness @ 25% Deflection
- 9 psi
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Number of Adhesive Sides
- 0
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Length
- 48 in
- Width
- 48 in
- Thickness
- 1 11/16 in
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1 11/16 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 9 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.