Shop USA INDUSTRIALS
See all product information
Create Account
Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-247
- Zoro # G922387781
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Number of Adhesive Sides
0
Color
Gray
Maximum Temperature
225 Degrees F
Tensile Strength
40 psi
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-247
- Zoro #
- G922387781
- UPC #
- -
- Country of Origin
- China
- Number of Adhesive Sides
- 0
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Color
- Gray
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 40 psi
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Material
- Polyethylene
- Compression Set
- 20 %
- Grade
- Standard
- Texture
- Cross-Link
- Firmness @ 25% Deflection
- 9 psi
- Density
- 2 lb/cu ft
- Cell Type
- Closed Cell
- Minimum Temperature
- -40 Degrees F
- Shape
- Sheet
- Standards
- MVSS 302
- Backing Type
- Plain
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 1 11/16 in
- Width
- 24 in
- Length
- 48 in
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1 11/16 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 9 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.