Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-425
- Zoro # G522387990
product price:Â
$
141.99
/ea
Key Features
Density
4 lb/cu ft
Tensile Strength
85 psi
Shape
Sheet
Grade
Standard
Compression Set
12 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-425
- Zoro #
- G522387990
- UPC #
- -
- Country of Origin
- China
- Density
- 4 lb/cu ft
- Tensile Strength
- 85 psi
- Shape
- Sheet
- Grade
- Standard
- Compression Set
- 12 %
- Firmness @ 25% Deflection
- 14 psi
- Standards
- MVSS 302
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Texture
- Cross-Link
- Color
- Gray
- Material
- Polyethylene
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Cell Type
- Closed Cell
- Minimum Temperature
- -40 Degrees F
- Number of Adhesive Sides
- 0
- Backing Type
- Plain
- Shell Material
- Polyethylene
- Wire Color
- Gray
Dimensions
- Width
- 48 in
- Length
- 96 in
- Thickness
- 3/8 in
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.