Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-437
- Zoro # G922388092
product price:Â
$
39.19
/ea
Key Features
Compression Set
12 %
Width
24 in
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
Shape
Sheet
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-437
- Zoro #
- G922388092
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Thickness
- 1/2 in
- Length
- 48 in
Details
- Compression Set
- 12 %
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Shape
- Sheet
- Grade
- Standard
- Maximum Temperature
- 225 Degrees F
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Material
- Polyethylene
- Standards
- MVSS 302
- Density
- 4 lb/cu ft
- Color
- Gray
- Number of Adhesive Sides
- 0
- Texture
- Cross-Link
- Backing Type
- Plain
- Tensile Strength
- 85 psi
- Cell Type
- Closed Cell
- Minimum Temperature
- -40 Degrees F
- Firmness @ 25% Deflection
- 14 psi
- Shell Material
- Polyethylene
- Wire Color
- Gray
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.