Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-532
- Zoro # G922388085
product price:Â
$
44.15
/ea
Key Features
Material
Polyethylene
Tensile Strength
125 psi
Width
24 in
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-532
- Zoro #
- G922388085
- UPC #
- -
- Country of Origin
- China
- Material
- Polyethylene
- Tensile Strength
- 125 psi
- Item
- Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 230 Degrees F
- Compression Set
- 10 %
- Standards
- MVSS 302
- Cell Type
- Closed Cell
- Texture
- Cross-Link
- Number of Adhesive Sides
- 1
- Shape
- Sheet
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Color
- Gray
- Maximum Temperature
- 220 Degrees F
- Firmness @ 25% Deflection
- 32 psi
- Minimum Temperature
- -60 Degrees F
- Density
- 6 lb/cu ft
- Backing Type
- Adhesive
- Grade
- Standard
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Width
- 24 in
- Thickness
- 1/8 in
- Length
- 48 in
Description
Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 6 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 125 psi, Texture Cross-Link
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.