Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-539
- Zoro # G922387873
product price:Â
$
10.69
/ea
Key Features
Number of Adhesive Sides
0
Standards
MVSS 302
Length
24 in
Material
Polyethylene
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-539
- Zoro #
- G922387873
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Thickness
- 1/8 in
- Width
- 12 in
Details
- Number of Adhesive Sides
- 0
- Standards
- MVSS 302
- Material
- Polyethylene
- Maximum Temperature
- 220 Degrees F
- Cell Type
- Closed Cell
- Shape
- Sheet
- Minimum Temperature
- -60 Degrees F
- Tensile Strength
- 125 psi
- Firmness @ 25% Deflection
- 32 psi
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Texture
- Cross-Link
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Backing Type
- Plain
- Compression Set
- 10 %
- Grade
- Standard
- Density
- 6 lb/cu ft
- Color
- Gray
- Shell Material
- Polyethylene
- Wire Color
- Gray
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 6 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 125 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 32 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.