Shop USA INDUSTRIALS
See all product information
Create Account
Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-549
- Zoro # G322388074
product price:Â
$
15.29
/ea
Key Features
Density
6 lb/cu ft
Backing Type
Plain
Standards
MVSS 302
Shape
Sheet
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-549
- Zoro #
- G322388074
- UPC #
- -
- Country of Origin
- China
- Density
- 6 lb/cu ft
- Backing Type
- Plain
- Standards
- MVSS 302
- Shape
- Sheet
- Material
- Polyethylene
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Tensile Strength
- 125 psi
- Grade
- Standard
- Firmness @ 25% Deflection
- 32 psi
- Maximum Temperature
- 220 Degrees F
- Cell Type
- Closed Cell
- Texture
- Cross-Link
- Compression Set
- 10 %
- Number of Adhesive Sides
- 0
- Minimum Temperature
- -60 Degrees F
- Color
- Gray
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Width
- 12 in
- Length
- 24 in
- Thickness
- 1/4 in
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 6 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 125 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 32 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.