Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-551
- Zoro # G622388088
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Texture
Cross-Link
Width
48 in
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
Shape
Sheet
Adhesive Type
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-551
- Zoro #
- G622388088
- UPC #
- -
- Country of Origin
- China
- Texture
- Cross-Link
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Shape
- Sheet
- Adhesive Type
- Acrylic
- Grade
- Standard
- Cell Type
- Closed Cell
- Number of Adhesive Sides
- 1
- Density
- 6 lb/cu ft
- Maximum Temperature
- 220 Degrees F
- Maximum Adhesive Temperature
- 230 Degrees F
- Item
- Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive
- Standards
- MVSS 302
- Backing Type
- Adhesive
- Tensile Strength
- 125 psi
- Material
- Polyethylene
- Color
- Gray
- Firmness @ 25% Deflection
- 32 psi
- Compression Set
- 10 %
- Minimum Temperature
- -60 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Width
- 48 in
- Thickness
- 1/2 in
- Length
- 48 in
Description
Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 6 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 125 psi, Texture Cross-Link
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.