Shop USA INDUSTRIALS
See all product information
Create Account
Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-567
- Zoro # G122387864
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Grade
Standard
Color
Gray
Length
48 in
Number of Adhesive Sides
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-567
- Zoro #
- G122387864
- UPC #
- -
- Country of Origin
- China
- Material
- Polyethylene
- Grade
- Standard
- Color
- Gray
- Number of Adhesive Sides
- 0
- Tensile Strength
- 125 psi
- Standards
- MVSS 302
- Shape
- Sheet
- Minimum Temperature
- -60 Degrees F
- Cell Type
- Closed Cell
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Backing Type
- Plain
- Firmness @ 25% Deflection
- 32 psi
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Maximum Temperature
- 220 Degrees F
- Density
- 6 lb/cu ft
- Texture
- Cross-Link
- Compression Set
- 10 %
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Length
- 48 in
- Width
- 24 in
- Thickness
- 1 in
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 6 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 125 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 32 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.