Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-585
- Zoro # G822387966
product price:Â
$
205.99
/ea
Key Features
Shape
Sheet
Material
Polyethylene
Cell Type
Closed Cell
Density
8 lb/cu ft
Compression Set
6.2 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-585
- Zoro #
- G822387966
- UPC #
- -
- Country of Origin
- China
- Shape
- Sheet
- Material
- Polyethylene
- Cell Type
- Closed Cell
- Density
- 8 lb/cu ft
- Compression Set
- 6.2 %
- Backing Type
- Plain
- Texture
- Cross-Link
- Grade
- Standard
- Number of Adhesive Sides
- 0
- Tensile Strength
- 258 psi
- Firmness @ 25% Deflection
- 56 psi
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Color
- Gray
- Standards
- MVSS 302
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 1/4 in
- Width
- 48 in
- Length
- 96 in
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 8 lb/cu ft, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 258 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 56 psi, Standards MVSS 302
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.