Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-PVC-560

  • Zoro # G7859955


product price: $4.15
/ea
Sold in multiples of 21 for $87.15

Key Features

Material
PVC Type 1
Color
Gray
Length
12"
Width
1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-560
Zoro #
G7859955
UPC #
193005899905
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/2"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Standards
UL 94 HB
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
140
Grade
Standard
Thickness Tolerance
(-0.028" - +0")
Plastic Hardness
Rockwell R115
Water Absorption
0.002
Impact Strength Rating
Poor
Water Absorption Rating
Good
Shape
Bar
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Tensile Strength Rating
Good

Description

PVC Plastic Bar - 1/2" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.