Gray PVC Type 1 Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-PVC-561

  • Zoro # G7858153


product price: $5.69
/ea
Sold in multiples of 18 for $102.42

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-561
Zoro #
G7858153
UPC #
193005899912
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Standards
UL 94 HB
Min. Temp. (F)
-20
Max. Temp. (F)
140
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Plastic Hardness
Rockwell R115
Friction Rating
Not Slippery
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Shape
Bar
Thickness Tolerance
(-0.028" - +0")
Tensile Strength Rating
Good
Friction Coefficient
0.6
Water Absorption
0.002
Backing Type
Plain
Plastic Clarity
Opaque
Grade
Standard
Impact Strength Rating
Poor

Description

PVC Plastic Bar - 1/2" Thick x 1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.