Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PVC-465

  • Zoro # G7861769


product price: $5.95
/ea
Sold in multiples of 17 for $101.15

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
4"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-465
Zoro #
G7861769
UPC #
193005887506
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
140
Standards
UL 94 HB
Min. Temp. (F)
-20
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6
Backing Type
Plain
Grade
Standard
Friction Rating
Not Slippery
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0.004" - +0.001")
Shape
Bar
Water Absorption Rating
Good
Impact Strength Rating
Poor

Description

PVC Plastic Bar - 1/16" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.